References
Draper:34704
Rubix:80106114
Manufacturer :34704




Product details : DRAPER 34704 COMBINATION SQUARE SET
Matt black metal stock with power coated edges, centre reversible protractor and brass adjusting screws. Protractor incorporates a spirit level and is clearly graduated 0° - 180° in both directions. Stock incorporates spirit level and scriber. aluminium blade is graduated mm and 1/16" one side and 1/2mm and 1/32" on the other.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 64.89 excl. VAT
/ Each
£ 77.87 incl. VAT
- Delivery usually within ( 7 ) days
