References
Draper:34065
Rubix:4520939
Manufacturer :34065

Product details : DRAPER 34065 SQUARE ENGINEERS 6
Made with solid steel stock with a hardened, tempered and finely polished blade. The squareness of the blade edges and the stock working face falls within ±0.016mm/0.0064" tolerance.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Finishing | polished |
| Length | 150 mm |
| Size | 150mm (6 in) |
| Tolerance | ±0.016mm / ±0.0064' |
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
- Delivery usually within ( 7 ) days
