References
Draper:43762
Rubix:382A2896
Manufacturer :43762
EAN:5010559437627

Product details : DRAPER 43762 1200MM FOLDING SQUARE
Manufactured from anodized aluminium with 45° and 90° angles with metric and imperial markings. For tiling, carpentry, laying of slabs/decking and general layout tasks. Supplied with nylon carrying case.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Thickness | 22 mm |
| Finishing | mat |
| Length | 1232 mm |
| Width | 74 mm |
| Size | folding square 1200mm (43762) |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- Delivery usually within ( 7 ) days
