References
Draper:43761
Rubix:80240938
Manufacturer :43761

Product details : DRAPER 43761 FOLDING SQUARE 600MM
Manufactured from anodized aluminium with 45° and 90° angles with metric and imperial markings. For tiling, carpentry, laying of slabs/decking and general layout tasks. Supplied with nylon carrying case.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Size | 600mm |
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
- Delivery usually within ( 7 ) days
