References
Draper:89762
Rubix:80090812
Manufacturer :89762
Product details : DRAPER 89762 ROOFERS SQUARE 178 X 180MM
For use in basic roof construction and general woodwork applications. Various measurements marked including rafter angles.
Technical specifications
Attributes
| Length | 178 mm |
|---|---|
| Width | 180 mm |
| Size | 178 x 180mm |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Delivery usually within ( 7 ) days

