References
Draper:98922
Rubix:220A3106
Manufacturer :98922

Product details : DRAPER 98922 230V MULTI STAGE MOUNTED WATER PUMP 90L/MIN 1100W
Self-priming pump with 25mm output aperture. Suitable for home and garden applications. Waterproof on/off switch, thermal overload protection, long life multi-stage impellers. Supplied with one 25mm diameter output elbow and fitted with 1.5m(approx.) cable and approved plug.
Technical specifications
Attributes
| Model | sp90ms |
|---|---|
| Flow | 5400 l/h |
| Voltage | 230 V |
| Power | 1100 W |
| Inlet/Outlet Size | 25mm |
Show UNSPSC/ECL@SS
£ 183.31 excl. VAT
/ Each
£ 219.97 incl. VAT
- In stock: Next day delivery
