Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 PK50
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 PK50
R222 - Standard Sheets
References
norton:
63642531783
rubix:
80977518
ean:
6426031001078
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 PK50
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton R222 - 230x280mm Gr180
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Application
sanding
Colour
other
Type
cloth sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.01
excl. VAT
/
Each
£
135.61
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
3M 34342 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1200 PK25
BOSCH 2608607405 SANDING SHEETS P180
MAKITA P-32954 ABRASIVE PAPER 1/3 U/PUNCH 100
NORTON SC 60G 230X280 PK50 63642532956
NORTON SC 360G 230X280 PK50 63642532996
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
3M 02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM
KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)
NORTON SC 180G 230X280 PK50 63642532957
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
3M 02556 ABRASIVE SHEET 618 230MMX280MM P400 PK50
NORTON 63642531781 STANDARD SHEET R222 230X280MM P120 PACK 50
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150