Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
Abrasive sheets
References
roebuck:
866889
rubix:
216A6105
ean:
3660338209505
Technical specifications
Length
280
mm
Width
230
mm
Grain
240
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33B/240/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
MIRKA FM62205092 MICROSTAR PADS PK50 P1000GRIT
NORTON PAD 150X230MM F4807 77696046252
NORTON AO 40G 230X280 PK25 63642531776
NORTON SC 400G 230X280 PK50 63642532997
NORTON 63642531789 AO 320G 230X280 PK50
PACK 50 WET AND DRY 600 GRIT
MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)
NORTON SC 240G 230X280 PK50 63642532993
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
NORTON SC 80G 230X280 PK50 63642532988
NORTON SANDING SHEET 77696081114
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN