PFERD 41106112 POLIFLEX GRINDING DISC SC 80 X 6 X 10 MM P120
Polishing-disc.Pf Sc 8006 10 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF SC 8006/10 AR 120 GR
Rubix:228A8678
Manufacturer :41106112
EAN:4007220144756

Product details : PFERD 41106112 POLIFLEX GRINDING DISC SC 80 X 6 X 10 MM P120
Ideally suited to very fine grinding on all metallic materials, e.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 5 pieces
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 5 pieces
Polishing-disc.Pf Sc 8006 10 Ar 120 Gr
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Reaming diameter | 10 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
- Usually arrives within 14 working days
