KLINGSPOR 358985 QRC500 QUICK CHANGE DISC 3 SF MEDIUM SOFT 76 MM PK5
QRC 500 Quick change disc
See technical informationReferences
Klingspor:358985
Rubix:416A3806
EAN:4014855437047

Product details : KLINGSPOR 358985 QRC500 QUICK CHANGE DISC 3 SF MEDIUM SOFT 76 MM PK5
QRC 500 quick change disc 3 SF medium soft, 76 mm fine silicon carbide
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | fine |
| Application | metals |
| Backing material | compact felt |
| Series | qrc 500 |
| Pack quantity | 5 |
Show UNSPSC/ECL@SS
£ 57.59 excl. VAT
/ Each
£ 69.11 incl. VAT
- Usually arrives within 14 working days