References
Draper:37786
Rubix:382A1881
Manufacturer :37786
EAN:5059482022197

Product details : DRAPER 37786 WET/DRY SANDING SHEET 600G
This pack of 230 x 280mm wet and dry sanding sheets (600 grit) are waterproof and designed to minimise clogging. They are made from latex backed silicon carbide, that is resin bonded for a more aggressive cut via advanced electrostatic coating process which improves efficiency. The C-Weight backing paper makes them pliable and strong - able to be used in folded and flat areas. Ideal for automotive sanding, sanding wood furniture and finishing wood and metal. Suitable for hand sanding and compatible with most hand sanding blocks.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 600 |
| Application | automotive sanding; sanding wood furniture; finishing wood and metal. suitable for hand sanding and compatible with most hand sanding blocks. |
| Type | wet and dry sanding sheet |
| Backing material | 15% latex c-weight backing paper |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Delivery usually within ( 7 ) days
