KLINGSPOR 337894 AN400 NET STRIP 80 X 133 MM GRIT 150 PK50
AN 400 Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:337894
Rubix:416A3556
EAN:4014855302765

Product details : KLINGSPOR 337894 AN400 NET STRIP 80 X 133 MM GRIT 150 PK50
AN 400 Strain mesh, grit 150 80 x 133 mm
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 150 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Usually arrives within 14 working days