KLINGSPOR 2007 P11A WATERPROOF PAPER SHEET, 230 X 280 MM GRIT 400 PK50
PS 11 A Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:2007
Rubix:418A3691
EAN:4014855018949

Product details : KLINGSPOR 2007 P11A WATERPROOF PAPER SHEET, 230 X 280 MM GRIT 400 PK50
PS 11 A sheets waterproof, 230 x 280 mm grit 400
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 400 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 24.30 excl. VAT
/ Each
£ 29.16 incl. VAT
- Delivery usually within ( 5 ) days