References
Draper:44334
Rubix:382A2967
Manufacturer :44334
EAN:5059482005480

Product details : DRAPER 44334 MULTI SANDING SHEET ASSRT
This pack of 10 multi-sanding sheets of assorted grit have a perforated tear off delta sheet for detail sanding (102 x 62mm, 93mm). They are made from aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The 11 pre-punched 8mm holes help eliminate clogging and improve the dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most multi sanders with 102 x 62mm, 93mm hook and loop backing pads including Stock No. 57681.
Technical specifications
Attributes
| Length | 102 mm |
|---|---|
| Width | 62 mm |
| Grain | 80 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; detail sanding with 102 x 62mm (hook & loop) and 93mm delta sheet. |
| Type | multi-sanding sheet assortment with hook and loop, perforated tear-off delta sheets (assorted grit). |
| Backing material | e-weight backing paper (heavy-duty e-weight) with hook & loop fixing. |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Delivery usually within ( 7 ) days
