KLINGSPOR 65720 CS561 FIBRE DISC 100 X 16 MM GRIT 40 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:65720
Rubix:417A0991
EAN:4014855060511

Product details : KLINGSPOR 65720 CS561 FIBRE DISC 100 X 16 MM GRIT 40 ROUND HOLE PK25
CS 561 fibre disc, 100 x 16 mm grit 40 round hole
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 16 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite backing (fibre disc) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Delivery usually within ( 5 ) days