References
Draper:93361
Rubix:382A8815
Manufacturer :93361
EAN:5010559933617

Product details : DRAPER 93361 FLAP WHEEL 5X60MM 80GRIT
Fibre backed aluminium oxide flap wheel. Designed for use onirregular surfaces. Supplied with a plastic spindle which has a locking feature for use with Draper 90469 and other manufacturers similar sanding rollers.
Technical specifications
Attributes
| Grain | 80 |
|---|---|
| Outer diameter | 60 mm |
| Length | 5 mm |
| Use | designed for use on irregular surfaces; supplied with a plastic spindle featuring a locking feature for use with draper 90469 and other similar sanding rollers. |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Delivery usually within ( 7 ) days
