KLINGSPOR 12110 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 120 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12110
Rubix:417A0787
EAN:4014855028146

Product details : KLINGSPOR 12110 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 120 PK3
SM 611 abrasive mop wheel LS 309 X, 165 x 50 x 43.1 mm grit 120
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | finishing/sanding applications on paint, varnish, filling compound, wood, plastic, and metal; also used for blending welds and fine grinding of surfaces, including on curved workpieces. |
| Reaming diameter | 43.1 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 165.53 excl. VAT
/ Each
£ 198.64 incl. VAT
- Delivery usually within ( 5 ) days