References
Draper:94656
Rubix:382A8897
Manufacturer :94656
EAN:5059482030833

Product details : DRAPER 94656 EMERY CLOTH ROLL - 120 GRIT
The durable and flexible J-weight cloth means this 120 grit emery cloth roll is easy to tear into strips. It's produced from calcined aluminium oxide which is resin bonded to provide improved grain adhesion and longer-lasting and anti-static capabilities. The emery roll is suitable for general purpose applications in most workshops and garages, including rust removal and polishing and finishing on metal, non-ferrous alloys and painted surfaces.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 25 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
- Delivery usually within ( 7 ) days
