NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
Norton Abrasive Roll
See technical informationSee documentsReferences
Norton:63642557739
Rubix:256A5900
EAN:3157625580817

Documents
Product details : NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
Clean & Blend
Strengths
Cut, grind and finish with one wheel
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 115 mm |
| Material | polyamide |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 70.58 excl. VAT
/ Each
£ 84.70 incl. VAT
- Delivery usually within ( 10 ) days
