References
Draper:94782
Rubix:382A8917
Manufacturer :94782
EAN:5059482031007


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | silicon carbide |
Product details : DRAPER 94782 CUT/DISC STONE - 230X2.5MM
This flat cutting disc is made from premium quality resin bonded silicon carbide. It is reinforced with fibreglass to improve the strength and performance of the disc. Designed for fast straight cutting of stone. Compatible with 230mm grinders with a 22.23mm bore.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | stone |
| Shape | type 41 |
| Max speed | 80 m/s |
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- Delivery usually within ( 7 ) days