KLINGSPOR 325045 DT900U DIAMOND BLADE 230 X 2.6 22.23 MM

DT 900 U Special Diamond cutting blade for angle grinders

See technical information

References

Klingspor:325045
Rubix:416A3322
EAN:4014855216369
brand logo

Technical specifications

Diameter230 mm
Thickness2.6 mm
Abrasive Materialdiamond
See all Specifications

Product details : KLINGSPOR 325045 DT900U DIAMOND BLADE 230 X 2.6 22.23 MM


DT 900 U diamond cutting blade, 230 x 2.6 x 22.23 mm 15 segments 42 x 2.6 x 12 mm, standard turbo

Technical specifications


Attributes
Diameter230 mm
Thickness2.6 mm
Abrasive Materialdiamond
Reaming diameter22.23 mm
Applicationconstruction materials
Shapeturbo segmented (laser-welded)
Max speed80 m/s
Seriesdt 900 u special
£ 87.12 excl. VAT
/ Each
£ 104.54 incl. VAT
  • Usually arrives within 14 working days