NORTON VULCAN CUTTING DISC T42 125X2.5X22.2MM A30S-BF 66252925487 PK25


Norton Vulcan Inox Cutting Disc

References
norton:66252925487
rubix:2536380
ean:5900442651011
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness5 mm
See all Specifications

Product details : NORTON VULCAN CUTTING DISC T42 125X2.5X22.2MM A30S-BF 66252925487 PK25


Norton Vulcan has been designed specifically for Inox cutting-off applications. Made up of sharp aluminium grains this wheel offers longer life and higher material removal rates, making it ideal for a number of your industrial applications.

Strengths

For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types

Applications

Cut-Off

Technical specifications


Attributes
Diameter125 mm
Thickness5 mm
Reaming diameter22.2 mm
Show UNSPSC/ECL@SS
£ 39.02 excl. VAT
/ Each
£ 46.82 incl. VAT
  • Usually arrives within 14 working days