KLINGSPOR 355722 DT600ACM DIAMOND BLADE 125 X 1.3 22.23 MM
DT 600 ACM Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:355722
Rubix:416A3786
EAN:4014855411627

Product details : KLINGSPOR 355722 DT600ACM DIAMOND BLADE 125 X 1.3 22.23 MM
DT 600 ACM diamond cutting blade, 125 x 1.3 x 22.23 mm 10 segments 36 x 1.3 x 1.8 mm, VG - vacuum brazed
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | standard segmented (vacuum-brazed disc) |
| Max speed | 80 m/s |
| Series | dt 600 acm supra |
Show UNSPSC/ECL@SS
£ 49.88 excl. VAT
/ Each
£ 59.86 incl. VAT
- Usually arrives within 14 working days