KLINGSPOR 336611 DT900UX DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 UX Special Large diamond cutting blade
See technical informationReferences
Klingspor:336611
Rubix:417A1159
EAN:4014855293001

Product details : KLINGSPOR 336611 DT900UX DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 UX diamond cutting blade, 400 x 3.6 x 25.4 mm 26 segments 40 x 3.6 x 12 mm, standard serration
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | standard segmented |
| Max speed | 100 m/s |
| Series | dt 900 ux special |
Show UNSPSC/ECL@SS
£ 262.18 excl. VAT
/ Each
£ 314.62 incl. VAT
- Delivery usually within ( 5 ) days