References
Draper:94792
Rubix:382A8922
Manufacturer :94792
EAN:5059482031052


Technical specifications
| Diameter | 100 mm |
|---|---|
| Thickness | 6 mm |
| Abrasive Material | aluminium oxide |
Product details : DRAPER 94792 GRIND/DISC METAL - 100X6MM DPC
Depressed Centre (DPC) grinding disc designed for grinding on various metal working applications including steel, structural steel and sheet metal. Manufactured from premium quality aluminium oxide, which has been resin bonded and reinforced with fibreglass to improve the strength and performance of the disc. The bore has a stainless-steel ring to allow the cutting disc to be safely mounted onto the machine. Compatible with 100mm air angle grinders with a 16mm bore. Manufactured to EN12413 standards.
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 16 mm |
| Application | grinding various metal working applications including steel, structural steel and sheet metal. |
| Shape | depressed centre (dpc) / type 27 |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | dpc metal grinding discs |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery usually within ( 7 ) days