NORTON 66252837245 A60R-125X1.0X22.23-T41 NOR-STARLINE
Cutting Disc
See technical informationSee documentsReferences
Norton:66252837245
Rubix:237A9157
EAN:5900442697439


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252837245 A60R-125X1.0X22.23-T41 NOR-STARLINE
Norton Starline products provide a complete and convenient offering for all metal work applications. Available in a full range of sizes for angle grinders and providing good rates of material removal for fast cutting. This range is also offers comfortable working and consistent performance, helping to deliver higher quality finishes and parts.
Strengths
•Good material removal and cut rate
For general trade and general usage
Low vibration generation offers a comfortable and consistent experience, helping to deliver higher quality finishes and parts
For general trade and general usage
Low vibration generation offers a comfortable and consistent experience, helping to deliver higher quality finishes and parts
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra thin cut-off |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | starline ultra thin |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- Delivery usually within ( 10 ) days