NORTON VORTEX RAPID PREP SELFGRIP 180MM DISC XTRA CRS 66623378973(SGL)


VTX Rapid Prep Low Flex - Surface Blending Discs

References
norton:66623378973
rubix:2577114
brand logo
brand logo
Technical specifications
Diameter180 mm
See all Specifications

Product details : NORTON VORTEX RAPID PREP SELFGRIP 180MM DISC XTRA CRS 66623378973(SGL)


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton VTX Rapid Prep Low Flex - 180x22mm Extra Coarse Black

Strengths

Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material

Applications

Blending

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22 mm
ApplicationBlending
ShapeRound
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
  • Usually arrives within 14 working days