NORTON CUT-OFF WHEEL 180 X 1.0 X 31.75MM 57A60RB 69936625781 SINGLE


Wheels Non-Reinforced Cut-Off - NRCO

References
norton:69936625781
rubix:060152
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness1 mm
See all Specifications

Product details : NORTON CUT-OFF WHEEL 180 X 1.0 X 31.75MM 57A60RB 69936625781 SINGLE


Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane. They are suitable for use in dry or wet conditions, depending on bond type.
Disc Non-Reinforced Cut-Off - Norton NRCO - 180x1x31.75mm Gr60

Strengths

Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane.

Applications

Cut-Off

Technical specifications


Attributes
Diameter180 mm
Thickness1 mm
Reaming diameter31.75 mm
Show UNSPSC/ECL@SS
£ 9.68 excl. VAT
/ Each
£ 11.62 incl. VAT
  • Usually arrives within 14 working days