KLINGSPOR 334087 DT310UT DIAMOND BLADE 100X2X22.23MM REDUCTION RING 16
DT 310 UT Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:334087
Rubix:416A3494
EAN:4014855275618

Product details : KLINGSPOR 334087 DT310UT DIAMOND BLADE 100X2X22.23MM REDUCTION RING 16
DT 310 UT diamond cutting blade, 100 x 2 x 22.23 mm 2 x 10 mm, closed rim turbo reduction ring 16
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo segmented (closed/continuous rim) |
| Max speed | 80 m/s |
| Series | dt 310 ut extra |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
- Usually arrives within 14 working days