FACOM AT5.5X150 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM
Flat Protwist Screwdriver
See technical informationReferences
Facom:AT5.5X150
Rubix:210A6852
EAN:3662424095344

Product details : FACOM AT5.5X150 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM
Cylindrical blade allowing access in the wells.
Extralong blade up to 300 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Extralong blade up to 300 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.5 |
| Blade length | 150 mm |
| Length | 259 mm |
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
- Delivery usually within ( 14 ) days
