FACOM ATW4X100CK PRO-TWIST SCREWDRIVER FLARED 4 X 100 MM HAMMER THRU
Screwdriver
See technical informationReferences
Facom:ATW4X100CK
Rubix:210A6904
EAN:3662424097034

Product details : FACOM ATW4X100CK PRO-TWIST SCREWDRIVER FLARED 4 X 100 MM HAMMER THRU
Facom screwdriver protwist atw4x100ck shock
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 4 |
| Blade length | 100 mm |
| Length | 204 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Delivery usually within ( 14 ) days
