Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
427QR QuickRelease extensions
References
stahlwille:
12011002
rubix:
2018541
ean:
4018754141241
Technical specifications
Square drive adapter
3/8
''
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
427QR Extension, QuickRelease, 150mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
160
mm
Logistic Weight
127
g
Square drive adapter
3/8
''
Length
160
mm
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.58
excl. VAT
/
Each
£
22.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 3090 20IN EXTENSION
FACOM R.215RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 215RC
BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM
FACOM (F) EXTENSION NK.210A
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
FACOM 3/4 IMPACT EXTENSION NK.218A
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 10 LONG 254MM
FACOM EXTENTION M.215A
FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
GEDORE 400MM 1DR EXTENSION 2190-16
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM