References
Draper:30912
Rubix:80359272
Manufacturer :30912



Product details : DRAPER 30912 PLAIN SLOT IMPACT SCREWDRIVER BIT 10MM
8mm hexagon shank bits suitable for use with Stock Nos. 22322 and 81519 Impact Screwdriver Sets.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 10mm |
| Blade length | 36 mm |
| Length | 35 mm |
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
- Delivery usually within ( 7 ) days
