STANLEY 0-65-224 FATMAX SCREWDRIVER PH 2 X 250MM
FatmaxScrewdrivers - Phillips
See technical informationReferences
Stanley:0-65-224
Rubix:1358937
EAN:3253560652241

Product details : STANLEY 0-65-224 FATMAX SCREWDRIVER PH 2 X 250MM
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x420 mm |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph2 |
| Blade length | 250 mm |
| Length | 250 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
- Delivery usually within ( 7 ) days