WERA 118008 2035 SCREWDRIVER 0.40/2.5/80 K'FORM MICRO

2035 Screwdriver

See technical information

References

Wera:05118008001
Rubix:2573484
EAN:4013288031907
brand logo

Technical specifications

Imprintflat
Imprint size0,4x2,5 mm
Blade length80 mm
See all Specifications

Product details : WERA 118008 2035 SCREWDRIVER 0.40/2.5/80 K'FORM MICRO


High quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The black point tip offers optimised corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Strengths

Kraftform Micro screwdriver for slotted screws
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
Anti-roll feature and swivel cap for rapid twisting
The wera black point tip offers an exact fit and optimum corrosion protection

Applications

Electronic

Technical specifications


Attributes
Imprintflat
Imprint size0,4x2,5 mm
Blade length80 mm
Length177 mm
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
  • Delivery usually within ( 5 ) days