References
Bahco:BE-7940
Rubix:2518329
EAN:7314151838850

Product details : BAHCO BE-7940 SCREWDRIVER ERGO BTX 40X150
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Imprint | torx profile |
| Imprint size | 6.6 |
| Blade length | 150 mm |
| Length | 311 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Delivery usually within ( 14 ) days
