References
Draper:53674
Rubix:382A3944
Manufacturer :53674
EAN:5010559536740

Product details : DRAPER 53674 EXTENSION TUBEX2
Extension Tube for 53006 wet and dry vacuum cleaner.
Technical specifications
Attributes
| Length | 480 mm |
|---|---|
| Diameter | 35 mm |
| Type | extension tube |
Show UNSPSC/ECL@SS
£ 14.85 excl. VAT
/ Each
£ 17.82 incl. VAT
- Delivery usually within ( 7 ) days
