Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
1/2" extension bar
References
roebuck:
865369
rubix:
209A8513
ean:
3660338197185
Technical specifications
Square drive adapter
1/4
''
Length
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
Standard: ISO 3316 - ISO 1174-1 - DIN 312
Matt finish.
Strengths
Enables work in deep spaces
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
BRITOOL EXPERT EXTENSION BAR 1/2 INCH DRIVE 75 MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
3/8 SPECIAL EXTENSION BAR
OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
FACOM EXTENSION BAR 3/8 INCH DRIVE 250MM J.215
GEDORE 400MM 1DR EXTENSION 2190-16
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
BAHCO 8160-5 EXTENSION 1/2 125MM 5IN
BAHCO 7759 3/8IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 204MM
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 32-41MM HEAD