DRAPER EXPERT 16742 WOBBLE EXTENSION BAR 3/8IN SQ DR 45MM

Draper

See technical information

References

Draper Expert:16742
Rubix:381A8736
Manufacturer :16742
EAN:5010559167425
brand logo

Product details : DRAPER EXPERT 16742 WOBBLE EXTENSION BAR 3/8IN SQ DR 45MM


With wobble end, manufactured from chrome vanadium steel hardened and tempered with a micro satin finish. Each ext. bar has a knurled ring for extra grip. Machined wobble end allows socket to be driven at up to 15° to the vertical. Attached with a spring - loaded ball bearing for secure socket holding.

Technical specifications


Attributes
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
  • Delivery usually within ( 7 ) days