GEDORE 97MMX1/4- EXT 2090-4

Extension-2090-4

See technical information
References
Gedore:2090-4
Rubix:120A2975
Manufacturer :6170400
EAN:4010886617045
brand logo
Technical specifications
Square drive adapter1/4 ''
Length97 mm
See all Specifications

Product details : GEDORE 97MMX1/4- EXT 2090-4


Extension 1/4" 97 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Square drive adapter1/4 ''
Length97 mm
Typeextension 1/4 inch
Show UNSPSC/ECL@SS
£ 9.11 excl. VAT
/ Each
£ 10.93 incl. VAT
  • Delivery usually within ( 8 ) days