BOSCH 2608633A36 PRECISE DEEP CUTTING JIGSAW BLADES PK5 T344DF


Jig saw blade à 5 pieces T 344 DP

References
bosch:2608633A36
rubix:80055018
manufacturer :2 608 633 A36
ean:3165140264198
brand logo
brand logo
Technical specifications
Length152 mm
Materialhcs
See all Specifications

Product details : BOSCH 2608633A36 PRECISE DEEP CUTTING JIGSAW BLADES PK5 T344DF


Jigsaw blade for wood Saw blade quality: HCS: High carbon steel for use in softer materials such as wood, wood fibre boards and plastics. Tooth design: Teeth milled, fine cut side clearance side set: Blade with relatively coarse cut and fast work progress in hard and soft wood, aluminium, plastics and non-ferrous metals. Use: For thick timber, soft wood, chipboard, wood core plywood, fibre boards, exactly angled cut. Design: 5 pieces on card. Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.

Technical specifications


Attributes
Logistic Weight71 g
Packaged dimensions (D x W x H)220x80x3 mm
Package weight70 g
Length152 mm
Materialhcs
Show UNSPSC/ECL@SS
£ 12.89 excl. VAT
/ Each
£ 15.47 incl. VAT
  • Usually arrives within 14 working days