BOSCH SAWBLADE 190 X 30 X 36T MP2608640616


Circular saw blade Optiline Wood

References
bosch:2608640616
rubix:4531996
manufacturer :2 608 640 616
ean:3165140194105
brand logo
brand logo

Product details : BOSCH SAWBLADE 190 X 30 X 36T MP2608640616



Exterior diameter in inches: 7 1/2
Exterior diameter mm: 190 Ø of
Bore mm: 30
Cutting width (b1) mm / blade body thickness (b2) mm: 2.6/1.6
Number of teeth 36 Model: Standard for wood shape of teeth: ATB Cutting Result: 3NL /
Diameter TKS: 7/42

Applications

Wood | ParticlesWood Panel | InsonorizationWood Panels | OSBWood Panels | CompositesWood Materials | Wood TendreWood | Hardwood/Wood | massifWood|Laminated densifiedWood Panels| Plywood/LattedWood | MDF panels with coating

Technical specifications


Attributes
Logistics dimensions (L x W x H)252x225x12 mm
Logistic Weight466 g
Packaged dimensions (D x W x H)252x225x12 mm
Package weight466 g
Diameter190.5 mm
Number of teeth36
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
  • Usually arrives within 14 working days