BAHCO 91-612-5P JIGSAWBLADES T-SHANK


Jigsaw Blade

References
bahco:91-612-5P
rubix:122A6098
ean:7311518032814
brand logo
brand logo
Technical specifications
Length77 mm
MaterialBi-Metal
See all Specifications

Product details : BAHCO 91-612-5P JIGSAWBLADES T-SHANK


These sheets fit on AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines. Standard T-shaft (also called Euro shaft). Type Sheets: HSS: Alloy speed steel, long life span for sawing most materials BiM: Bi-metal combines the sawing properties of HSS saw blades with the flexibility of carbon steel. The saw blades do not shatter and are suitable for sawing all materials CT: Hard metal coating, for hard and very wear-resistant materials, ceramics, hard plastic, marble, Glass HM: Hard metal. A new progressive toothing is introduced in our universal progressive saw blades. The progressiveness consists of a large number of small teeth close to the shaft, ideal for sawing in thin material. Further away from the shaft, the toothing is coarser and therefore more effective when sawing thicker material. Packing:-5p = 5 sheets on informative suspension card-1p = 1 sheet on informative hanging card.

Technical specifications


Attributes
Logistic Weight27 g
Length77 mm
MaterialBi-Metal
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
  • Usually arrives within 14 working days