KLINGSPOR 670530 JS993MF JIGSAW BLADE 100X8X1MM 10-16 TPI PK5
JS 993 MF Special Bi-metal jigsaw blade milled, set
See technical informationReferences
Klingspor:670530
Rubix:416A4242
EAN:4014855939770

Product details : KLINGSPOR 670530 JS993MF JIGSAW BLADE 100X8X1MM 10-16 TPI PK5
JS 993 MF jigsaw saw blade, 100 x 8 x 1 mm overall length 75 mm, bi-metal, milled, set, 10-16 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material | bi-metal |
| Type | jigsaw blade |
| Packaging | 5 pcs |
| Total length | 100 mm |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- In stock: Next day delivery