References
Draper:72027
Rubix:4516281
Manufacturer :72027

Product details : DRAPER 72027 SOFT FACED HAMMER
For use on a wide variety of materials where no surface marking is required. The head is chrome plated and is supplied with replaceable screw-in 38mm diameter faces of soft plastic and nylon. The unbreakable nylon handle has a nonslip PVC grip.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 38 mm |
| Length | 300 mm |
| Weight | 680 g |
| Diameter | 38 mm |
| Shape | round |
| Handle | unbreakable nylon handle with non-slip pvc grip |
| Head length | 110 mm |
| Material | chrome-plated head; screw-on interchangeable faces in soft plastic and nylon; nylon handle with pvc grip |
Show UNSPSC/ECL@SS
£ 34.07 excl. VAT
/ Each
£ 40.88 incl. VAT
- Delivery usually within ( 7 ) days
