ROEBUCK SLOT-HEAD SCREWDRIVER - 10 X 200MM 826465
Slot screwdriver
See technical informationSee documentsReferences
Superseded Ref:4968976
Roebuck:826465
Rubix:209A7986
EAN:3660338046629

Documents
Product details : ROEBUCK SLOT-HEAD SCREWDRIVER - 10 X 200MM 826465
ISO 2380
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Strengths
Ideal for high torques
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 10 |
| Blade length | 200 mm |
| Length | 200 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
- In stock: Next day delivery
