GEDORE 40 Z 95-100 40Z HOOK WRENCH 95 - 100MM
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 95-100
Rubix:80119200
Manufacturer :6337470
EAN:4010886633748

Documents
Product details : GEDORE 40 Z 95-100 40Z HOOK WRENCH 95 - 100MM
Hook wrench with pin, 95-100 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 276 g |
|---|---|
| Opening | 95/100 |
| Length | 280 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 24.69 excl. VAT
/ Each
£ 29.63 incl. VAT
- Delivery usually within ( 8 ) days
