References
Bahco:SB8157-10
Rubix:401A5563
Manufacturer :SB8157-10
EAN:7314150474073




Technical specifications
| Square drive adapter | 1/2' vierkant (square drive) '' |
|---|---|
| Length | 257 mm |
Product details : BAHCO SB8157-10 1/2BREAKERBAR 257MM 10IN HANG
Highly polished finish
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
SB: retail packed on a plastic info card
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
SB: retail packed on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant (square drive) '' |
|---|---|
| Length | 257 mm |
| Finishing | polished |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ Each
£ 58.32 incl. VAT
- Delivery usually within ( 14 ) days