BAHCO BE-8624 SCREWDRIVER ERGO PH4X200
ERGO™ Phillips Screwdrivers with Rubber Grip Double Handle PH0-PH4 x 182-322 mm
See technical informationSee documentsReferences
Bahco:BE-8624
Rubix:2518337
EAN:7314153010889

Documents
Product details : BAHCO BE-8624 SCREWDRIVER ERGO PH4X200
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764/DIN 5260.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph4 |
| Blade length | 200 mm |
| Length | 361 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 23.13 excl. VAT
/ Each
£ 27.76 incl. VAT
- Delivery usually within ( 14 ) days
