References
Facom:249.G16
Rubix:1233164
EAN:3148511594612




Product details : FACOM DRIFT PUNCH 249.G16
249G - Sheathed nail punch
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
Strengths
Damping handle sheathed pin punch Precise strike. The stability of the tool ensures a more powerful strike.
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Packaged dimensions (D x W x H) | 315x40x40 mm |
| Package weight | 574 g |
| Diameter | 15.7 mm |
| Length | 310 mm |
| Handle | with |
| Weight | 0.58 g |
Show UNSPSC/ECL@SS
£ 25.04 excl. VAT
/ Each
£ 30.05 incl. VAT
- Delivery usually within ( 14 ) days
